The store will not work correctly when cookies are disabled.
-
MFG Item Number
MIN-8MFPX-12
Product Description
8 PL M-F EXT 12ft. 300V
Specifications
Specifications
Number of Pins |
8 |
Connector Type |
Straight Plug |
Current Rating |
5 A |
Length |
4 m |
Number of Wires |
8 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MINP-6FPX-6
Product Description
6 PL FEM SZ 1 PUR PLG 6ft.
Specifications
Specifications
Number of Pins |
6 |
Connector Type |
Straight Plug |
Current Rating |
5.5 A |
Length |
2 m |
Number of Wires |
6 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-6FP2-12
Product Description
6 PL SZ2 FEM PLG 16AWG 12ft.
Specifications
Specifications
Number of Pins |
6 |
Connector Type |
Straight Plug |
Current Rating |
8 A |
Length |
4 m |
Number of Wires |
6 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-6FP2-20
Product Description
6 PL SZ2 FM PLG 20ft. 16GA 600V
Specifications
Specifications
Number of Pins |
6 |
Connector Type |
Straight Plug |
Current Rating |
8 A |
Length |
6 m |
Number of Wires |
6 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-6FP2-3
Product Description
6 PL SZ2 FM PLG 3ft. 16AWG 600V
Specifications
Specifications
Number of Pins |
6 |
Connector Type |
Straight Plug |
Current Rating |
8 A |
Length |
1 m |
Number of Wires |
6 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-6FP2-30
Product Description
6 PL SZ2 FM PLG 30ft. 16GA 600V
Specifications
Specifications
Number of Pins |
6 |
Connector Type |
Straight Plug |
Current Rating |
8 A |
Length |
9 m |
Number of Wires |
6 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-6FP2-40
Product Description
6 PL SZ2 FM PLG 40ft. 16GA 600V
Specifications
Specifications
Number of Pins |
6 |
Connector Type |
Straight Plug |
Current Rating |
8 A |
Length |
12 m |
Number of Wires |
6 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-6FP2-6
Product Description
6 PL SZ2 FM PLG 6ft. 16AWG 600V
Specifications
Specifications
Number of Pins |
6 |
Connector Type |
Straight Plug |
Current Rating |
8 A |
Length |
2 m |
Number of Wires |
6 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-6FPX2-12
Product Description
6 PL SZ2 FM PLG 12ft. 18AWG 300V
Specifications
Specifications
Number of Pins |
6 |
Connector Type |
Straight Plug |
Current Rating |
5.5 A |
Length |
4 m |
Number of Wires |
6 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MIN-6FPX2-12-R
MFG Item Number
MIN-6FPX2-12-R
Product Description
6 PL SZ2 FM PLG 12ft. R/A 300V
Specifications
Specifications
Number of Pins |
6 |
Connector Type |
Right Angle Plug |
Current Rating |
5.5 A |
Length |
4 m |
Number of Wires |
6 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
MIN Size II
Shopping Options
Receptacle Connector Type
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved